1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
BULK-PT-PETG-80
USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
MI ITEM #
11475693
MFR #
BULK-PT-PETG-80
Price
$24.14
/each
Qty
Add to Cart
Previous Page
Home
USA INDUSTRIALS INC BULK-PT-PETG-80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
BULK-PT-PETG-80
USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
MI ITEM #
11475693
MFR #
BULK-PT-PETG-80
Mfr description
BULK-PT-PETG-80 PETG PLASTIC TUBE - 1-1/
PETG is clear for applications that require seeing through the plastic and is also resistant to chemicals.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24
.14
/each
Add to Cart
Specifications
Dimensions
Inner Diameter
1-1/8 in.
Length
3 ft.
Outer Diameter
1-1/4 in.
Wall Thickness
1/16 in.
Details
Clarity
Clear
Color
Clear
Density
0.050 lb/in³
Grade
Standard
Material
PETG
Shape
Tube
Temperature Range
-40° to 140° F
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items