Motion
BULK-PT-PETG-81

USA INDUSTRIALS INC
BULK-PT-PETG-81

USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
Mi Item #11475694
MFR #BULK-PT-PETG-81
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PT-PETG-81

USA Sealing PETG, Polyethylene Terephthalate, PET, PETE, PETP, PET-P -
Mi Item #11475694
MFR #BULK-PT-PETG-81

Mfr description
BULK-PT-PETG-81 PETG PLASTIC TUBE - 1/4"
  • PETG is clear for applications that require seeing through the plastic and is also resistant to chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Inner Diameter
    1/4 in.
  • Length
    3 ft.
  • Outer Diameter
    1/2 in.
  • Wall Thickness
    1/8 in.

Details

  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.050 lb/in³
  • Grade
    Standard
  • Material
    PETG
  • Shape
    Tube
  • Temperature Range
    -40° to 140° F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)