Motion
BULK-PT-ABS-2

USA INDUSTRIALS INC
BULK-PT-ABS-2

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11475748
MFR #BULK-PT-ABS-2
List Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PT-ABS-2

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11475748
MFR #BULK-PT-ABS-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.23/each for your price

Overview

Mfr description
BULK-PT-ABS-2 ABS PLASTIC TUBE - 1/2" ID
  • ABS has excellent impact strength to withstand strikes and shocks
  • It is also easy to thermoform.

Specifications

  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.038 lb/in³
  • Friction Coefficient
    0.5
  • Grade
    Standard
  • Impact Strength
    5.6 ft.-lbs/in.
  • Inner Diameter
    1/2 in.
  • Outer Diameter
    5/8 in.
  • Material
    ABS
  • Shape
    Tube
  • Temperature Range
    -40° to 190° F
  • Tensile Strength
    6,200 psi
  • Wall Thickness
    1/16 in.
  • Water Absorption
    0.004
  • Length
    6 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text