Motion
BULK-PT-ABS-5

USA INDUSTRIALS INC
BULK-PT-ABS-5

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11475751
MFR #BULK-PT-ABS-5
List Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PT-ABS-5

USA Sealing ABS, Acrylonitrile Butadiene Styrene, Absylux, Cycolac, Lustran, Polystone, Royalite -
MI ITEM #11475751
MFR #BULK-PT-ABS-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.24/each for your price

Overview

Mfr description
BULK-PT-ABS-5 ABS PLASTIC TUBE - 1" ID X
  • ABS has excellent impact strength to withstand strikes and shocks
  • It is also easy to thermoform.

Specifications

  • Clarity
    Opaque
  • Color
    Black
  • Density
    0.038 lb/in³
  • Friction Coefficient
    0.5
  • Grade
    Standard
  • Impact Strength
    5.6 ft.-lbs/in.
  • Inner Diameter
    1 in.
  • Outer Diameter
    1-1/4 in.
  • Material
    ABS
  • Shape
    Tube
  • Temperature Range
    -40° to 190° F
  • Tensile Strength
    6,200 psi
  • Wall Thickness
    1/8 in.
  • Water Absorption
    0.004
  • Length
    6 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text