Motion
BULK-PA-PC-7
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11475781
MFR #BULK-PA-PC-7
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polycarbonate, PC, Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux, Acrylic, Cast Acrylic, PMMA, Plexiglass, Acrylite, Lucite, Perspex, Plexiglas, Polycast, Clear Plastic, Sneeze Guard, Cough Guard, Divider, Barrier -
MI ITEM #11475781
MFR #BULK-PA-PC-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
BULK-PA-PC-7 POLYCARBONATE PLASTIC 90 DE
  • Polycarbonate is clear for applications that require seeing through the plastic and has excellent resistance to impact, shock, and strikes.

Specifications

  • Shape
    90 Degree Angle
  • Material
    Polycarbonate
  • Grade
    Standard
  • Outside Height
    1/2 in. in
  • Wall Thickness
    0.05 in.
  • Outside Width
    1/2 in. in
  • Inside Height
    0.45 in.
  • Inside Width
    0.45 in.
  • Length
    2 ft.
  • Color
    Clear
  • Clarity
    Clear
  • Tensile Strength
    9,700 psi
  • Impact Strength
    14.0 ft.-lbs./in.
  • Friction Coefficient
    0.53
  • Density
    0.043 lb/in³
  • Temperature Range
    -40° to 240 °F
  • Water Absorption
    0.0013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text