Motion
BULK-PA-PVC-7

USA INDUSTRIALS INC
BULK-PA-PVC-7

USA Sealing PVC, PVC Type 1, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11475837
MFR #BULK-PA-PVC-7
List Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PA-PVC-7

USA Sealing PVC, PVC Type 1, Polyvinyl Chloride, Polyvinyl, Vinyl -
MI ITEM #11475837
MFR #BULK-PA-PVC-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.62/each for your price

Overview

Mfr description
BULK-PA-PVC-7 PVC PLASTIC PLASTIC 90 DEG
  • PVC Type 1 is a strong and stiff material that is chemically resistant to acids, bases, and alcohols
  • It is also easy to machine and thermoform, and easy to join using solvents and adhesives.

Specifications

  • Shape
    90 Degree Angle
  • Material
    PVC
  • Grade
    Standard
  • Outside Height
    1-1/4 in. in
  • Wall Thickness
    1/8 in.
  • Outside Width
    1-1/4 in. in
  • Inside Height
    1-1/8 in.
  • Inside Width
    1-1/8 in.
  • Length
    6 ft.
  • Color
    Gray
  • Clarity
    Opaque
  • Tensile Strength
    7,200 psi
  • Impact Strength
    1.0 ft.-lbs./in.
  • Friction Coefficient
    0.6
  • Density
    0.051 lb/in³
  • Temperature Range
    -20° to 140 °F
  • Water Absorption
    0.002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought