Motion
ZUSAESR-T-3
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, EPDM, Tube, EPDM Foam, EPDM Foam Tube -
MI ITEM #11475905
MFR #ZUSAESR-T-3
List Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, EPDM, Tube, EPDM Foam, EPDM Foam Tube -
MI ITEM #11475905
MFR #ZUSAESR-T-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.92/each for your price

Overview

Mfr description
ZUSAESR-T-3 EPDM FOAM TUBE 1/2 ID" X 1"
  • Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range.

Specifications

  • Shape
    Tube
  • Cell Type
    Closed Cell
  • Material
    EPDM
  • Grade
    Standard
  • Firmness
    Soft (5 - 8 psi)
  • Length
    10 ft.
  • Inner Diameter
    1/2 in.
  • Outer Diameter
    1 in.
  • Thickness
    1/4 in.
  • Color
    Black
  • Texture
    Smooth
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    14 lb/ft³
  • Tensile Strength
    85 psi
  • Temperature Range
    -40° to 225° F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text