Motion
ZUSAESR-T-33
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, EPDM, Tube, EPDM Foam, EPDM Foam Tube -
Mi Item #11475931
MFR #ZUSAESR-T-33
Price$44.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Sponge Rubber, Foam, Cellular Rubber, Foam Gasket, Weatherstripping, Seal, Dampener, Pad, Cushioning, shock absorber, EPDM, Tube, EPDM Foam, EPDM Foam Tube -
Mi Item #11475931
MFR #ZUSAESR-T-33

Mfr description
ZUSAESR-T-33 EPDM FOAM TUBE - 1-1/4" ID
  • Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers
  • EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.62/each

Specifications

Dimensions

  • Inner Diameter
    1-1/4 in.
  • Length
    2 ft.
  • Outer Diameter
    1-7/8 in.
  • Tensile Strength
    85 psi
  • Thickness
    5/16 in.

Details

  • Cell Type
    Closed Cell
  • Color
    Black
  • Compression Deflection
    7 psi (@ 25%)
  • Density
    14 lb/ft³
  • Firmness
    Soft (5 - 8 psi)
  • Grade
    Standard
  • Material
    EPDM
  • Shape
    Tube
  • Temperature Range
    -40° to 225° F
  • Texture
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)