Motion
BULK-PF-LDPE-8

USA INDUSTRIALS INC
BULK-PF-LDPE-8

USA Sealing LDPE, Low Density Polyethylene, PE, Polyethylene -
MI ITEM #11477835
MFR #BULK-PF-LDPE-8
List Price$162.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-PF-LDPE-8

USA Sealing LDPE, Low Density Polyethylene, PE, Polyethylene -
MI ITEM #11477835
MFR #BULK-PF-LDPE-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.49/each for your price

Overview

Mfr description
BULK-PF-LDPE-8 CLEAR LDPE PLASTIC FILM -
  • LDPE is has good moisture-resistance so does not expand in response to water exposure
  • Softer and more flexible than HDPE, making it easy to thermoform and machine.

Specifications

  • Backing Type
    Plain
  • Clarity
    Clear
  • Color
    Clear
  • Density
    0.033 lb/in³
  • Grade
    Standard
  • Impact Strength
    No Break
  • Material
    LDPE
  • Shape
    Film
  • Temperature Range
    -60° to 150 °F
  • Tensile Strength
    850 psi
  • Thickness
    0.004 in.
  • Water Absorption
    0.0019
  • Length
    100 ft.
  • Width
    12 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought