Motion
BULK-RS-N30MIL-10

USA INDUSTRIALS INC
BULK-RS-N30MIL-10

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Military Grade Rubber, MIL Spec Rubber, Military Grade Neoprene, MIL Spec Neoprene, MIlitary Grade CR, MIL Spec CR, MIlitary Grade Chloroprene, MIL Spec Chloroprene -
MI ITEM #11479534
MFR #BULK-RS-N30MIL-10
List Price$176.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-N30MIL-10

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Neoprene Rubber, Neoprene, CR, Chloroprene, Military Grade Rubber, MIL Spec Rubber, Military Grade Neoprene, MIL Spec Neoprene, MIlitary Grade CR, MIL Spec CR, MIlitary Grade Chloroprene, MIL Spec Chloroprene -
MI ITEM #11479534
MFR #BULK-RS-N30MIL-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.78/each for your price

Overview

Mfr description
BULK-RS-N30MIL-10 MILITARY GRADE MIL-R-3
  • This formulation of Neoprene is made to be compliant with military specifications
  • Neoprene has a good balance of properties and is suitable for oils, water, and refrigerants while remaining tough and weather resistant.

Specifications

  • Shape
    Sheet
  • Material
    Neoprene
  • Grade
    Military
  • Durometer
    30A
  • Backing Type
    Plain
  • Thickness
    1/8 in.
  • Thickness Tolerance
    (-0.017 in. - +0.017 in.)
  • Width
    12 in.
  • Length
    36 in.
  • Color
    Black
  • Texture
    Smooth
  • Tensile Strength
    1,500 psi
  • Elongation
    4
  • Tear Strength
    Smooth
  • Compression Set
    0.33
  • Density
    1.35 g/cm³
  • Temperature Range
    -30° to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought