Motion
BULK-RS-RCY60-35

USA INDUSTRIALS INC
BULK-RS-RCY60-35

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Recycled, Recycled Rubber -
Mi Item #11481202
MFR #BULK-RS-RCY60-35
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-RS-RCY60-35

USA Sealing Rubber, Rubber Sheet, Rubber Roll, Rubber Strip, Rubber Gasket, Weather-stripping, Seal, Dampener, Pad, Cushioning, Shock Absorber, Recycled, Recycled Rubber -
Mi Item #11481202
MFR #BULK-RS-RCY60-35

Mfr description
BULK-RS-RCY60-35 RECYCLED RUBBER SHEET N
  • This innovative formulation helps us reduce waste from the environment
  • This formulation is derived from scrap tires and other materials that facilitate a softer and more comfortable surface for environments such as playgrounds, athletic fields, and hospital floors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Elongation
    1
  • Length
    12 in.
  • Tensile Strength
    250 psi
  • Thickness
    1/4 in.
  • Width
    12 in.

Details

  • Backing Type
    Plain
  • Color
    Black-Speckled
  • Compression Set
    0.99
  • Density
    1.10 g/cm³
  • Durometer
    60A
  • Grade
    Standard
  • Material
    Recycled Rubber
  • Shape
    Sheet
  • Tear Strength
    Smooth
  • Temperature Range
    0° to 210°F
  • Texture
    Smooth
  • Thickness Tolerance
    (-0.026 in. - +0.026 in.)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)