Motion
B28-04A
Air Filter Element - 5 μm
Mi Item #11481292
MFR #B28-04A
Price$313.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 5 μm
Mi Item #11481292
MFR #B28-04A

Mfr description
B28-04A 1/2" FILTER/RRG W/MANUAL DRAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.31/each

Specifications

Dimensions

  • Gage Port Size
    Two 1/4 in
  • Port Size
    0.5000 in

Details

  • Bowl Capacity
    2.87 oz
  • Bowl Options
    Transparent Bowl and Guard
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Included Options
    GC230 gauge
  • Max Operating Temperature
    125 °F
  • Maximum Air Flow
    200 scfm
  • Maximum Operating Pressure
    10.3 bar, 150 psi
  • Maximum Temperature
    125 °F
  • Min Operating Temperature
    -13 °F
  • Operating Temperature Range
    -13 to 125 °F
  • Series
    B28
  • Thread Standard
    NPT
  • Type
    Filte Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)