Motion
R72G-2R
Miniature Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11481308
MFR #R72G-2R
Your Price$97.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/4 in Inlet Port, NPT Outlet Thread
MI ITEM #11481308
MFR #R72G-2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.91/each(List $102.24)

Overview

Mfr description
R72G-2R 1/4" MICRO MATE COMBO FRL W/OUT

Specifications

  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    1/4 in
  • Pressure Gauge Included
    No
  • Gauge Port Thread Size
    1/8 in NPT
  • Weight
    0.95 lbs
  • Accessories
    Two full flow 1, 8 in NPT gauge ports
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought