Motion
ZUSAQV70010
X-Profile Viton O-Ring - Dash 010 - Pack of 50
MI ITEM #11485222
MFR #ZUSAQV70010
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-Profile Viton O-Ring - Dash 010 - Pack of 50
MI ITEM #11485222
MFR #ZUSAQV70010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.29/each

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    X
  • Durometer
    75A
  • Grade
    Standard
  • Material
    Viton
  • Product Type
    O-Rings
  • Standard Package Quantity
    50
  • Temperature Range
    -15° to 400° F
  • UPC_NO
    193005244194

Overview

Mfr description
ZUSAQV70010 X-PROFILE VITON O-RING - DAS
  • Also known as X-Rings, these O-Rings have four thin contact points and provide lower friction against moving components, making them well suited for dynamic applications
  • Viton O-Rings have excellent resistance to a broad range of chemicals, oils, water, and high temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought