Motion
ZUSAS70FDA918

USA INDUSTRIALS INC
ZUSAS70FDA918

Silicone O-Ring - Dash 918 - Pack of 10
MI ITEM #11485798
MFR #ZUSAS70FDA918
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAS70FDA918

Silicone O-Ring - Dash 918 - Pack of 10
MI ITEM #11485798
MFR #ZUSAS70FDA918

Mfr description
ZUSAS70FDA918 SILICONE O-RING - DASH 918
  • These Silicone O-Rings are made of FDA materials and ideal for use in food and beverage applications
  • Silicone has an excellent temperature range and good resistance to mild chemicals, animal and vegetable oils, and water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Inside Diameter  
    1.355 in
  • Outside Diameter  
    1.587 in

Details

  • Color
    Red
  • Cross Section
    0.116 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Food
  • Material
    Silicone
  • Product Type
    O-Rings
  • Specifications Met
    FDA
  • Standard Package Quantity
    10
  • Temperature Range
    -80° to 450° F
  • UPC_NO
    193005260187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)