Motion
ZUSA-RC-45
Buna-N Cord Stock - 0.103" Cross Section x 100 ft. Long
Mi Item #11486978
MFR #ZUSA-RC-45
Price$64.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N Cord Stock - 0.103" Cross Section x 100 ft. Long
Mi Item #11486978
MFR #ZUSA-RC-45

Mfr description
ZUSA-RC-45 BUNA-N RUBBER CORD - 0.103" C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.41/each

Specifications

Dimensions

  • Tensile Strength
    725 psi

Details

  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    0° to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)