Motion
ZUSA-RC-155
Soft Buna-N Cord Stock - 0.625" Cross Section x 25 ft. Long
Mi Item #11487038
MFR #ZUSA-RC-155
Price$249.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Buna-N Cord Stock - 0.625" Cross Section x 25 ft. Long
Mi Item #11487038
MFR #ZUSA-RC-155

Mfr description
ZUSA-RC-155 SOFT BUNA-N RUBBER CORD - 0.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.77/each

Specifications

Dimensions

  • Tensile Strength
    1450 psi

Details

  • Color
    Black
  • Cross Section
    0.625 in
  • Cross Section Shape
    Round
  • Durometer
    50A
  • Grade
    Standard
  • Hardness
    Soft
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -40° to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)