Motion
ZUSA-RC-594
Square Profile Buna-N Cord Stock - 0.133" Cross Section x 50 ft. Long
MI ITEM #11487048
MFR #ZUSA-RC-594
Your Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square Profile Buna-N Cord Stock - 0.133" Cross Section x 50 ft. Long
MI ITEM #11487048
MFR #ZUSA-RC-594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.35/each(List $59.19)

Overview

Mfr description
ZUSA-RC-594 SQUARE BUNA-N RUBBER CORD -

Specifications

  • Cross Section
    0.133 in
  • Cross Section Shape
    Square
  • Material
    Buna-N
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    70A
  • Temperature Range
    0° to 210 °F
  • Tensile Strength
    725 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought