Motion
ZUSA-RC-214
X-Profile Buna-N Cord Stock - 0.070" Cross Section x 100 ft. Long
Mi Item #11487059
MFR #ZUSA-RC-214
Price$147.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-Profile Buna-N Cord Stock - 0.070" Cross Section x 100 ft. Long
Mi Item #11487059
MFR #ZUSA-RC-214

Mfr description
ZUSA-RC-214 X-PROFILE BUNA-N RUBBER CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.01/each

Specifications

Dimensions

  • Tensile Strength
    2050 psi

Details

  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    X
  • Durometer
    70A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -40° to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)