Motion
ZUSA-RC-553
X-Profile Viton Cord Stock - 0.375" Cross Section x 1 ft. Long
Mi Item #11487165
MFR #ZUSA-RC-553
Price$106.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X-Profile Viton Cord Stock - 0.375" Cross Section x 1 ft. Long
Mi Item #11487165
MFR #ZUSA-RC-553

Mfr description
ZUSA-RC-553 X-PROFILE VITON RUBBER CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.96/each

Specifications

Dimensions

  • Tensile Strength
    2250 psi

Details

  • Color
    Black
  • Cross Section
    0.375 in
  • Cross Section Shape
    X
  • Durometer
    75A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Viton
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    -15° to 400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)