Motion
ZUSA-RC-496
Silicone Cord Stock - 0.250" Cross Section x 10 ft. Long
MI ITEM #11487187
MFR #ZUSA-RC-496
List Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Cord Stock - 0.250" Cross Section x 10 ft. Long
MI ITEM #11487187
MFR #ZUSA-RC-496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.97/each for your price

Overview

Mfr description
ZUSA-RC-496 FDA SILICONE RUBBER CORD - 0

Specifications

  • Cross Section
    0.250 in
  • Cross Section Shape
    Round
  • Material
    Silicone
  • Hardness
    Standard HBS
  • Color
    Red
  • Durometer
    70A
  • Temperature Range
    -80° to 450 °F
  • Tensile Strength
    850 psi
  • Grade
    Food
  • Product Type
    O-Ring & Gasket Cord Stock
  • Specifications Met
    FDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text