Motion
ZUSA-RC-1
Aflas Cord Stock - 0.103" Cross Section x 5 ft. Long
MI ITEM #11487253
MFR #ZUSA-RC-1
List Price$28.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aflas Cord Stock - 0.103" Cross Section x 5 ft. Long
MI ITEM #11487253
MFR #ZUSA-RC-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.91/each for your price

Overview

Mfr description
ZUSA-RC-1 AFLAS RUBBER CORD - 0.103" CRO

Specifications

  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Material
    Aflas
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    80A
  • Temperature Range
    0° to 450 °F
  • Tensile Strength
    1650 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text