Motion
BULK-GT-EPTFE-51

USA INDUSTRIALS INC
BULK-GT-EPTFE-51

Compressible ePTFE Tape with Adhesive - .079" Thick x 1" Wide x 5 ft. Long
MI ITEM #11487816
MFR #BULK-GT-EPTFE-51
Price$61.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GT-EPTFE-51

Compressible ePTFE Tape with Adhesive - .079" Thick x 1" Wide x 5 ft. Long
MI ITEM #11487816
MFR #BULK-GT-EPTFE-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.99/each

Specifications

Dimensions

  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Overall Thickness
    .079 in
  • Overall Width
    1 in
  • Thickness
    .079 in
  • Width
    1 in

Details

  • Color
    White
  • Material
    Compressible ePTFE
  • Standards Met
    FDA
  • Temperature Range
    -450° to 500 °F
  • UPC_NO
    193005354091
  • Vacuum Pressure Rating
    2,500 psi

Overview

Mfr description
BULK-GT-EPTFE-51 COMPRESSIBLE EPTFE GASK
  • Sometimes used in food grade applications, this adhesive strip makes for a great seal and has quick and easy application to any custom connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought