Motion
ZUSA-CP-4
ePTFE Compression Packing - 3/16" Wide x 3/16" High x 5 ft. Long
MI ITEM #11487848
MFR #ZUSA-CP-4
Price$61.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ePTFE Compression Packing - 3/16" Wide x 3/16" High x 5 ft. Long
MI ITEM #11487848
MFR #ZUSA-CP-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.36/each

Specifications

Dimensions

  • Height
    3/16 in
  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Width
    3/16 in

Details

  • Color
    Gray
  • Filler Material
    Graphite
  • For Rotary Application
    Yes
  • Material
    ePTFE
  • Max Pressure
    1500 psi
  • Maximum Speed
    3600 fpm
  • Product Type
    Packing
  • Temperature Range
    -400° to 500 °F
  • UPC_NO
    193005317133

Overview

Mfr description
ZUSA-CP-4 EPTFE COMPRESSION PACKING - 3/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought