Motion
ZUSA-CP-310
Wire-Reinforced Graphite Compression Packing - 3/8" Wide x 3/8" High x 25 ft. Long
MI ITEM #11487924
MFR #ZUSA-CP-310
Your Price$122.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Reinforced Graphite Compression Packing - 3/8" Wide x 3/8" High x 25 ft. Long
MI ITEM #11487924
MFR #ZUSA-CP-310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.39/each(List $152.99)

Overview

Mfr description
ZUSA-CP-310 WIRE-REINFORCED GRAPHITE COM

Specifications

  • Color
    Gray
  • Product Type
    Packing
  • Reinforcement Material
    Inconel Nickel Wire
  • Material
    Graphite
  • Width
    3/8 in
  • Max Pressure
    6500 psi
  • Temperature Range
    -400° to 1000 °F
  • Height
    3/8 in
  • Length
    25 ft.
  • For Rotary Application
    No
  • UPC_NO
    193005317898
  • Overall Length
    25 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought