Motion
ZUSA-CP-365
Graphite Compression Packing - 1/2" Wide x 1/2" High x 50 ft. Long
MI ITEM #11487940
MFR #ZUSA-CP-365
Your Price$347.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Graphite Compression Packing - 1/2" Wide x 1/2" High x 50 ft. Long
MI ITEM #11487940
MFR #ZUSA-CP-365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$347.10/each(List $433.87)

Overview

Mfr description
ZUSA-CP-365 GRAPHITE COMPRESSION PACKING

Specifications

  • Color
    Gray
  • Product Type
    Packing
  • Material
    Expanded Graphite
  • Width
    1/2 in
  • Max Pressure
    6500 psi
  • Maximum Speed
    3900 fpm
  • Temperature Range
    -400° to 1000 °F
  • Height
    1/2 in
  • Length
    50 ft.
  • For Rotary Application
    Yes
  • UPC_NO
    193005337377
  • Overall Length
    50 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text