Motion
BULK-GMT-SBR-9

USA INDUSTRIALS INC
BULK-GMT-SBR-9

SBR Rubber Push-In Grommet for 1/2" Hole ID and 1/16" Edge Thickness - 3/8" ID - Pack of 100
Mi Item #11487946
MFR #BULK-GMT-SBR-9
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-SBR-9

SBR Rubber Push-In Grommet for 1/2" Hole ID and 1/16" Edge Thickness - 3/8" ID - Pack of 100
Mi Item #11487946
MFR #BULK-GMT-SBR-9

Mfr description
BULK-GMT-SBR-9 SBR RUBBER PUSH-IN GROMME
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • SBR Rubber is the most common grommet material due to its good abrasion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Outside Diameter
    11/16 in

Details

  • Color
    Black
  • Durometer
    55A
  • Material
    SBR
  • Pack Quantity
    100
  • Standards Met
    AN930-1
  • Temperature Range
    -20° to 170 °F
  • UPC_NO
    193005339692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)