Motion
BULK-GMT-SBR-49

USA INDUSTRIALS INC
BULK-GMT-SBR-49

SBR Rubber Push-In Grommet for 7/8" Hole ID and 1/8" Edge Thickness - 5/8" ID - Pack of 25
MI ITEM #11487959
MFR #BULK-GMT-SBR-49
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-SBR-49

SBR Rubber Push-In Grommet for 7/8" Hole ID and 1/8" Edge Thickness - 5/8" ID - Pack of 25
MI ITEM #11487959
MFR #BULK-GMT-SBR-49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
BULK-GMT-SBR-49 SBR RUBBER PUSH-IN GROMM
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • SBR Rubber is the most common grommet material due to its good abrasion resistance.

Specifications

  • Material
    SBR
  • Inside Diameter
    5/8 in
  • Outside Diameter
    1-1/8 in
  • Standards Met
    AN931-A10-14, MS35489-46
  • Color
    Black
  • Durometer
    55A
  • Temperature Range
    -20° to 170 °F
  • Pack Quantity
    25
  • UPC_NO
    193005339821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought