Motion
BULK-GMT-SBR-70

USA INDUSTRIALS INC
BULK-GMT-SBR-70

SBR Rubber Push-In Grommet for 1-1/4" Hole ID and 1/16" Edge Thickness - 7/8" ID - Pack of 10
MI ITEM #11487963
MFR #BULK-GMT-SBR-70
List Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-SBR-70

SBR Rubber Push-In Grommet for 1-1/4" Hole ID and 1/16" Edge Thickness - 7/8" ID - Pack of 10
MI ITEM #11487963
MFR #BULK-GMT-SBR-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.85/each for your price

Overview

Mfr description
BULK-GMT-SBR-70 SBR RUBBER PUSH-IN GROMM
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • SBR Rubber is the most common grommet material due to its good abrasion resistance.

Specifications

  • Material
    SBR
  • Inside Diameter
    7/8 in
  • Outside Diameter
    1-5/8 in
  • Standards Met
    AN931-14-20, MS35489-22
  • Color
    Black
  • Durometer
    55A
  • Temperature Range
    -20° to 170 °F
  • Pack Quantity
    10
  • UPC_NO
    193005339869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text