Motion
BULK-GMT-SBR-79

USA INDUSTRIALS INC
BULK-GMT-SBR-79

SBR Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10
MI ITEM #11487965
MFR #BULK-GMT-SBR-79
List Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-SBR-79

SBR Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10
MI ITEM #11487965
MFR #BULK-GMT-SBR-79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.16/each for your price

Overview

Mfr description
BULK-GMT-SBR-79 SBR RUBBER PUSH-IN GROMM
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • SBR Rubber is the most common grommet material due to its good abrasion resistance.

Specifications

  • Material
    SBR
  • Inside Diameter
    1 in
  • Outside Diameter
    1-3/4 in
  • Standards Met
    AN931-16-22, MS35489-23
  • Color
    Black
  • Durometer
    55A
  • Temperature Range
    -20° to 170 °F
  • Pack Quantity
    10
  • UPC_NO
    193005339883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text