Motion
BULK-GMT-H50-1

USA INDUSTRIALS INC
BULK-GMT-H50-1

Buna-N Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100
MI ITEM #11487970
MFR #BULK-GMT-H50-1
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-1

Buna-N Rubber Push-In Grommet for 5/16" Hole ID and 1/16" Edge Thickness - 3/16" ID - Pack of 100
MI ITEM #11487970
MFR #BULK-GMT-H50-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
BULK-GMT-H50-1 BUNA-N RUBBER PUSH-IN GRO
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.

Specifications

  • Material
    Buna-N
  • Inside Diameter
    3/16 in
  • Outside Diameter
    7/16 in
  • Standards Met
    AN931-3-5, MS35489-4
  • Color
    Black
  • Durometer
    50A
  • Temperature Range
    -40° to 250 °F
  • Pack Quantity
    100
  • UPC_NO
    193005339937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text