Motion
BULK-GMT-H50-9

USA INDUSTRIALS INC
BULK-GMT-H50-9

Buna-N Rubber Push-In Grommet for 1/2" Hole ID and 1/16" Edge Thickness - 3/8" ID - Pack of 100
MI ITEM #11487972
MFR #BULK-GMT-H50-9
List Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-9

Buna-N Rubber Push-In Grommet for 1/2" Hole ID and 1/16" Edge Thickness - 3/8" ID - Pack of 100
MI ITEM #11487972
MFR #BULK-GMT-H50-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.78/each for your price

Overview

Mfr description
BULK-GMT-H50-9 BUNA-N RUBBER PUSH-IN GRO
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.

Specifications

  • Material
    Buna-N
  • Inside Diameter
    3/8 in
  • Outside Diameter
    11/16 in
  • Standards Met
    AN930-1
  • Color
    Black
  • Durometer
    50A
  • Temperature Range
    -40° to 250 °F
  • Pack Quantity
    100
  • UPC_NO
    193005339951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text