Motion
BULK-GMT-H50-29

USA INDUSTRIALS INC
BULK-GMT-H50-29

Buna-N Rubber Push-In Grommet for 3/4" Hole ID and 1/16" Edge Thickness - 1/4" ID - Pack of 25
Mi Item #11487976
MFR #BULK-GMT-H50-29
Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-29

Buna-N Rubber Push-In Grommet for 3/4" Hole ID and 1/16" Edge Thickness - 1/4" ID - Pack of 25
Mi Item #11487976
MFR #BULK-GMT-H50-29

Mfr description
BULK-GMT-H50-29 BUNA-N RUBBER PUSH-IN GR
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.10/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Outside Diameter
    1 in

Details

  • Color
    Black
  • Durometer
    50A
  • Material
    Buna-N
  • Pack Quantity
    25
  • Standards Met
    AN931-4-12, MS35489-7
  • Temperature Range
    -40° to 250 °F
  • UPC_NO
    193005339999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)