Motion
BULK-GMT-H50-31

USA INDUSTRIALS INC
BULK-GMT-H50-31

Buna-N Rubber Push-In Grommet for 3/4" Hole ID and 3/32" Edge Thickness - 1/2" ID - Pack of 25
MI ITEM #11487977
MFR #BULK-GMT-H50-31
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-31

Buna-N Rubber Push-In Grommet for 3/4" Hole ID and 3/32" Edge Thickness - 1/2" ID - Pack of 25
MI ITEM #11487977
MFR #BULK-GMT-H50-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.43/each

Specifications

Dimensions

  • Inside Diameter
    1/2 in
  • Outside Diameter
    1 in

Details

  • Color
    Black
  • Durometer
    50A
  • Material
    Buna-N
  • Pack Quantity
    25
  • Standards Met
    AN930-4
  • Temperature Range
    -40° to 250 °F
  • UPC_NO
    193005340001

Overview

Mfr description
BULK-GMT-H50-31 BUNA-N RUBBER PUSH-IN GR
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought