Motion
BULK-GMT-H50-79

USA INDUSTRIALS INC
BULK-GMT-H50-79

Buna-N Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10
MI ITEM #11487983
MFR #BULK-GMT-H50-79
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-79

Buna-N Rubber Push-In Grommet for 1-3/8" Hole ID and 1/16" Edge Thickness - 1" ID - Pack of 10
MI ITEM #11487983
MFR #BULK-GMT-H50-79

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.37/each

Specifications

Dimensions

  • Inside Diameter
    1 in
  • Outside Diameter
    1-3/4 in

Details

  • Color
    Black
  • Durometer
    50A
  • Material
    Buna-N
  • Pack Quantity
    10
  • Standards Met
    AN931-16-22, MS35489-23
  • Temperature Range
    -40° to 250 °F
  • UPC_NO
    193005340063

Overview

Mfr description
BULK-GMT-H50-79 BUNA-N RUBBER PUSH-IN GR
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought