Motion
BULK-GMT-H50-86

USA INDUSTRIALS INC
BULK-GMT-H50-86

Buna-N Rubber Push-In Grommet for 1-3/4" Hole ID and 1/16" Edge Thickness - 1-1/2" ID - Pack of 5
MI ITEM #11487984
MFR #BULK-GMT-H50-86
List Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-H50-86

Buna-N Rubber Push-In Grommet for 1-3/4" Hole ID and 1/16" Edge Thickness - 1-1/2" ID - Pack of 5
MI ITEM #11487984
MFR #BULK-GMT-H50-86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.68/each for your price

Overview

Mfr description
BULK-GMT-H50-86 BUNA-N RUBBER PUSH-IN GR
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Buna-N Rubber is a strong material with good oil and grease resistance.

Specifications

  • Material
    Buna-N
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    2-1/8 in
  • Standards Met
    AN931-24-28, MS35489-27
  • Color
    Black
  • Durometer
    50A
  • Temperature Range
    -40° to 250 °F
  • Pack Quantity
    5
  • UPC_NO
    193005340070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text