Motion
BULK-GMT-S50-6

USA INDUSTRIALS INC
BULK-GMT-S50-6

Silicone Rubber Push-In Grommet for 7/16" Hole ID and 1/8" Edge Thickness - 1/4" ID - Pack of 50
Mi Item #11487986
MFR #BULK-GMT-S50-6
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-S50-6

Silicone Rubber Push-In Grommet for 7/16" Hole ID and 1/8" Edge Thickness - 1/4" ID - Pack of 50
Mi Item #11487986
MFR #BULK-GMT-S50-6

Mfr description
BULK-GMT-S50-6 SILICONE RUBBER PUSH-IN G
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Silicone Rubber has an excellent temperature range and good resistance to mild chemicals and water.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Outside Diameter
    5/8 in

Details

  • Color
    Red
  • Durometer
    50A
  • Material
    Silicone
  • Pack Quantity
    50
  • Standards Met
    AN931-A4-7, MS35489-35
  • Temperature Range
    -40° to 400 °F
  • UPC_NO
    193005340094

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)