Motion
BULK-GMT-S50-22

USA INDUSTRIALS INC
BULK-GMT-S50-22

Silicone Rubber Push-In Grommet for 5/8" Hole ID and 1/8" Edge Thickness - 3/8" ID - Pack of 25
MI ITEM #11487990
MFR #BULK-GMT-S50-22
List Price$21.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-S50-22

Silicone Rubber Push-In Grommet for 5/8" Hole ID and 1/8" Edge Thickness - 3/8" ID - Pack of 25
MI ITEM #11487990
MFR #BULK-GMT-S50-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.51/each for your price

Overview

Mfr description
BULK-GMT-S50-22 SILICONE RUBBER PUSH-IN
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Silicone Rubber has an excellent temperature range and good resistance to mild chemicals and water.

Specifications

  • Material
    Silicone
  • Inside Diameter
    3/8 in
  • Outside Diameter
    7/8 in
  • Standards Met
    AN931-A6-10, MS35489-40
  • Color
    Red
  • Durometer
    50A
  • Temperature Range
    -40° to 400 °F
  • Pack Quantity
    25
  • UPC_NO
    193005340131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text