Motion
BULK-GMT-S50-48

USA INDUSTRIALS INC
BULK-GMT-S50-48

Silicone Rubber Push-In Grommet for 7/8" Hole ID and 1/16" Edge Thickness - 5/8" ID - Pack of 10
MI ITEM #11487993
MFR #BULK-GMT-S50-48
Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-GMT-S50-48

Silicone Rubber Push-In Grommet for 7/8" Hole ID and 1/16" Edge Thickness - 5/8" ID - Pack of 10
MI ITEM #11487993
MFR #BULK-GMT-S50-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.02/each

Specifications

Dimensions

  • Inside Diameter
    5/8 in
  • Outside Diameter
    1-1/8 in

Details

  • Color
    Red
  • Durometer
    50A
  • Material
    Silicone
  • Pack Quantity
    10
  • Standards Met
    AN931-10-14, MS35489-17
  • Temperature Range
    -40° to 400 °F
  • UPC_NO
    193005340162

Overview

Mfr description
BULK-GMT-S50-48 SILICONE RUBBER PUSH-IN
  • Grommets seal holes and provide protection from abrasion and impact to wires, cables, pipes, and tubes
  • Silicone Rubber has an excellent temperature range and good resistance to mild chemicals and water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought