Motion
OS-SCH-40X56X8

USA INDUSTRIALS INC
OS-SCH-40X56X8

Dynamic Seal - 40 mm Shaft Dia., 56 mm OD, 8 mm Overall Width
MI ITEM #11488326
MFR #OS-SCH-40X56X8
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
OS-SCH-40X56X8

Dynamic Seal - 40 mm Shaft Dia., 56 mm OD, 8 mm Overall Width
MI ITEM #11488326
MFR #OS-SCH-40X56X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
OS-SCH-40X56X8 ROTARY SHAFT SEAL - TYPE
  • These retain oil and seal out debris on rotating shafts in motors, pumps, bearings, and gears
  • Type SC contains a single lip with a garter spring and rubber covered OD
  • Buna-N is suitable for a broad range of fluids including oils, water, and mild chemicals.

Specifications

  • Shaft Diameter
    40 mm
  • Outside Diameter
    56 mm
  • Height
    8 mm
  • Overall Width
    8 mm
  • Material
    Buna-N
  • Seal Type
    Rotary Shaft
  • Color
    Black
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Operating Temperature Range
    -40° to 250 °F
  • Spring Material
    Carbon Steel
  • Max Pressure
    5 psi
  • Style
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought