Motion
OS-TCH-25X42X8

USA INDUSTRIALS INC
OS-TCH-25X42X8

Dynamic Seal - 25 mm Shaft Dia., 42 mm OD, 8 mm Overall Width
Mi Item #11488412
MFR #OS-TCH-25X42X8
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
OS-TCH-25X42X8

Dynamic Seal - 25 mm Shaft Dia., 42 mm OD, 8 mm Overall Width
Mi Item #11488412
MFR #OS-TCH-25X42X8

Mfr description
OS-TCH-25X42X8 ROTARY SHAFT SEAL - TYPE
  • These retain oil and seal out debris on rotating shafts in motors, pumps, bearings, and gears
  • Type SC contains a single lip with a garter spring and rubber covered OD
  • Buna-N is suitable for a broad range of fluids including oils, water, and mild chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Height
    8 mm
  • Outside Diameter
    42 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    25 mm

Details

  • Color
    Black
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Max Pressure
    5 psi
  • Operating Temperature Range
    -40° to 250 °F
  • Seal Type
    Rotary Shaft
  • Spring Material
    Carbon Steel
  • Style
    TC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)