Motion
OS-TCH-100X135X12

USA INDUSTRIALS INC
OS-TCH-100X135X12

Dynamic Seal - 100 mm Shaft Dia., 135 mm OD, 12 mm Overall Width
MI ITEM #11488509
MFR #OS-TCH-100X135X12
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
OS-TCH-100X135X12

Dynamic Seal - 100 mm Shaft Dia., 135 mm OD, 12 mm Overall Width
MI ITEM #11488509
MFR #OS-TCH-100X135X12

Mfr description
OS-TCH-100X135X12 ROTARY SHAFT SEAL - TY
  • These retain oil and seal out debris on rotating shafts in motors, pumps, bearings, and gears
  • Type SC contains a single lip with a garter spring and rubber covered OD
  • Buna-N is suitable for a broad range of fluids including oils, water, and mild chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.88/each

Specifications

Dimensions

  • Height
    12 mm
  • Outside Diameter
    135 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    100 mm

Details

  • Color
    Black
  • ManufacturerName (description attribute)
    USA Sealing Inc
  • Material
    Buna-N
  • Max Pressure
    5 psi
  • Operating Temperature Range
    -40° to 250 °F
  • Seal Type
    Rotary Shaft
  • Spring Material
    Carbon Steel
  • Style
    TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)