Motion
BULK-FG-80
Full Face Aramid with Buna-N Binder Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 300
MI ITEM #11488891
MFR #BULK-FG-80
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 300
MI ITEM #11488891
MFR #BULK-FG-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.08/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    4-5/8 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005020958

Overview

Mfr description
BULK-FG-80 FULL FACE ARAMID WITH BUNA-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought