Motion
BULK-FG-4957
Full Face Aramid with EPDM Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 300
MI ITEM #11489901
MFR #BULK-FG-4957
List Price$32.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with EPDM Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 300
MI ITEM #11489901
MFR #BULK-FG-4957

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.67/each for your price

Overview

Mfr description
BULK-FG-4957 FULL FACE ARAMID WITH EPDM

Specifications

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    15 in
  • Gasket Type
    Full Face
  • Material
    Aramid with EPDM Binder
  • Number Of Bolt Holes
    12
  • Bolt Hole Diameter
    1 in
  • Temperature Range
    -100° to 390 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005446574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text