Motion
ZUSAACG2.4X14.8

USA INDUSTRIALS INC
ZUSAACG2.4X14.8

AC HNBR O-Ring - 2.4mm Wide 14.8mm ID - Pack of 25
MI ITEM #11489974
MFR #ZUSAACG2.4X14.8
List Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSAACG2.4X14.8

AC HNBR O-Ring - 2.4mm Wide 14.8mm ID - Pack of 25
MI ITEM #11489974
MFR #ZUSAACG2.4X14.8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.53/each for your price

Overview

Mfr description
ZUSAACG2.4X14.8 AC HNBR O-RING - 2.4MM W
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants

Specifications

  • Cross Section
    2.4mm
  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    AC Auto
  • Product Type
    O-Rings
  • UPC_NO
    193005465025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text