Motion
ZUSAACG70008
AC HNBR O-Ring - Dash 008 - Pack of 25
MI ITEM #11489975
MFR #ZUSAACG70008
List Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC HNBR O-Ring - Dash 008 - Pack of 25
MI ITEM #11489975
MFR #ZUSAACG70008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.02/each for your price

Overview

Mfr description
ZUSAACG70008 AC HNBR O-RING - DASH 008 -
  • HNBR O-Rings have improved oil, chemical, and high temperature resistance compared to Buna-N O-Rings
  • These O-Rings are intended for automobile AC applications and are resistant to R-134a, R-12, and other refrigerants

Specifications

  • Cross Section
    0.070 in
  • Inside Diameter
  • Color
    Green
  • Outside Diameter
  • Material
    HNBR
  • Cross Section Shape
    Round
  • Temperature Range
    -55 to 300°F
  • Durometer
    70A
  • Standard Package Quantity
    25
  • Grade
    AC Auto
  • Product Type
    O-Rings
  • UPC_NO
    193005465032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought