Motion
ZUSA-RC-877
Buna-N Cord Stock - 1.125" Cross Section x 25 ft. Long
MI ITEM #11490245
MFR #ZUSA-RC-877
Price$1,140.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N Cord Stock - 1.125" Cross Section x 25 ft. Long
MI ITEM #11490245
MFR #ZUSA-RC-877

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,140.90/each

Specifications

Dimensions

  • Tensile Strength
    725 psi

Details

  • Color
    Black
  • Cross Section
    1.125 in
  • Cross Section Shape
    Round
  • Durometer
    70A
  • Grade
    Standard
  • Hardness
    Standard HBS
  • Material
    Buna-N
  • Product Type
    O-Ring & Gasket Cord Stock
  • Temperature Range
    0° to 210 °F

Overview

Mfr description
ZUSA-RC-877 BUNA-N CORD STOCK - 1.125" C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought