Motion
ZUSA-RC-1393
Buna-N Cord Stock - 7.5mm Cross Section x 50 ft. Long
MI ITEM #11490297
MFR #ZUSA-RC-1393
List Price$107.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buna-N Cord Stock - 7.5mm Cross Section x 50 ft. Long
MI ITEM #11490297
MFR #ZUSA-RC-1393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.16/each for your price

Overview

Mfr description
ZUSA-RC-1393 BUNA-N CORD STOCK - 7.5MM C

Specifications

  • Cross Section
    7.5mm
  • Cross Section Shape
    Round
  • Material
    Buna-N
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    70A
  • Temperature Range
    0° to 210 °F
  • Tensile Strength
    725 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text