Motion
ZUSA-RC-1437
Hard Buna-N Cord Stock - 6mm Cross Section x 50 ft. Long
MI ITEM #11490397
MFR #ZUSA-RC-1437
Your Price$90.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Buna-N Cord Stock - 6mm Cross Section x 50 ft. Long
MI ITEM #11490397
MFR #ZUSA-RC-1437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.21/each(List $112.77)

Overview

Mfr description
ZUSA-RC-1437 HARD BUNA-N CORD STOCK - 6M

Specifications

  • Cross Section
    6mm
  • Cross Section Shape
    Round
  • Material
    Buna-N
  • Hardness
    Hard
  • Color
    Black
  • Durometer
    90A
  • Temperature Range
    -40° to 250 °F
  • Tensile Strength
    2000 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text