Motion
ZUSA-RC-736
Viton Cord Stock - 0.187" Cross Section x 10 ft. Long
MI ITEM #11490539
MFR #ZUSA-RC-736
List Price$76.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Cord Stock - 0.187" Cross Section x 10 ft. Long
MI ITEM #11490539
MFR #ZUSA-RC-736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.03/each for your price

Overview

Mfr description
ZUSA-RC-736 VITON CORD STOCK - 0.187" CR

Specifications

  • Cross Section
    0.187 in
  • Cross Section Shape
    Round
  • Material
    Viton
  • Hardness
    Standard HBS
  • Color
    Black
  • Durometer
    75A
  • Temperature Range
    -15° to 400 °F
  • Tensile Strength
    2250 psi
  • Grade
    Standard
  • Product Type
    O-Ring & Gasket Cord Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought